Shop All Metal Wheels
Hamilton
Forged Steel Wheel, 8X4 1-1/2Rb
Mfr # W-840-FSH-1-1/2
Zoro # G9090693
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-840-FSH-1-1/2
- Zoro # G9090693
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hoisting Hook - Double Swivel (D-FORK-10-SL)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE2802DFX10)
- GLOBAL INDUSTRIAL Steel Utility Cart w/ 2 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800459)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- HAMILTON Stainless Stl Whl, 5X2 3/4B No Del (W-520-S-3/4)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Forge Steel Wheel (W-630-FSH-1-1/2)
- HAMILTON Metal Wheel, 14X3 1-1/4Rb (W-1430-M-1-1/4)
- HAMILTON Metal Wheel, 5X2 1Rlb (W-520-M-1)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- Hamilton Caster Wheels