Shop All Metal Wheels
Hamilton
Forged Steel Wheel, 8X3 1-1/4Rb
Mfr # W-830-FSH-1-1/4
Zoro # G9093660
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-830-FSH-1-1/4
- Zoro # G9093660
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Black Ratchet Strap w/ Double J Hook (5030WH-BLK)
- ERICKSON 1"X10Ft 1200 lb Soft Grip Ratcheting Tie Down Blue (01413)
- US CARGO CONTROL 1/2" Stainless Steel Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS12SS)
- US CARGO CONTROL 4" x 50' Blue Winch Strap with Chain Extension (450CE-B)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- HAMILTON Metal Wheel, 5X2 1Rlb (W-520-M-1)
- HAMILTON Metal Wheel, 5X3 1Rlb (W-530-M-1)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- ZORO SELECT Caster Whl, Ductil Iron, 4-1/2 in., 3000 lb (WFT-45H-1)
- Hamilton Metal Wheels