Shop All Metal Wheels
Hamilton
Forged Steel Wheel, 6X2-1/2 3/4Pbb
Mfr # W-625-FSB-3/4
Zoro # G9092863
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-625-FSB-3/4
- Zoro # G9092863
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Quick Link, 1/4in, 880 lb Work Load Limit (PEE-8056235)
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- ZORO SELECT 3In Hand Line Block Latched Swivel Hook, 1000 lb Max Load, Zinc Plated (7380300)
- ZORO SELECT Adhesive Foam Strip, Yellow, 2 In, PK5 (8ATV2)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- CASTERHQ Transmission Stand Caster, 3-1/2" Steel Wheel Caster (), 35, PK4 (315-TSC-01)
- Hamilton Metal Wheels