Shop All Metal Wheels
Hamilton
Forged Steel Wheel, 6X2-1/2 1-15/16Pb
Mfr # W-625-FSL-1-15/16
Zoro # G9092960
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-625-FSL-1-15/16
- Zoro # G9092960
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- ZORO SELECT Rope, 100ft, Wht, 580lb., Nylon (338-WA)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- DURASTAR Axle (Zerk), 3/4 x 4-3/4, For 3" W Wheels (AZ1276-A)
- HAMILTON Metal Wheel, 5X3 1Rlb (W-530-M-1)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- HAMILTON Forged Steel Wheel, 8X3 1-1/4Rb (W-830-FSH-1-1/4)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- HAMILTON Forged Steel Wheel, 8X3 1-1/2Rb (W-830-FSH-1-1/2)
- SERVICE CASTER SCC - 5" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 400 lbs Capacity (SCC-SSS514)
- Hamilton Caster Wheels