Shop All Metal Wheels
Hamilton
Forge Steel Wheel
Mfr # W-630-FSH-1-1/2
Zoro # G0990678
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Load Rating 6,000 lb
- Hub Length 3 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-630-FSH-1-1/2
- Zoro # G0990678
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
For Axle Size | 1 1/2 in |
Details
Load Rating | 6,000 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Bearing Type | Roller |
Wheel/Tread Color | 0 |
includes Spanner Bushing | No |
Wheel/Tread Hardness | 179 BHN |
Wheel/Tread Material | Steel |
Tread Shape | Standard |
Wheel Core Material | Forged Steel |
Load Rating Range | 6,000 lb and Greater |
Wheel/Tread Hardness Rating | Extra Hard |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 6,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Roller, Standard Tread Shape, 1 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Forged Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-3060-9P)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL11200Lb, Dia3/4In (34IEEX4)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- HAMILTON Stainless Stl Whl, 5X2 3/4B No Del (W-520-S-3/4)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Forged Steel Wheel, 8X3 1-1/2Rb (W-830-FSH-1-1/2)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-PCI-TLB-G-S9)
- Hamilton Caster Wheels