Shop All V-Groove Wheels
Hamilton
Flanged Wheel
Mfr # WFT-14H-1
Zoro # G9090203
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # WFT-14H-1
- Zoro # G9090203
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 14 in |
Details
Item | Wheel |
Description
Wheel, 14 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 SS Quick Link (N100-298)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6210)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- HAMILTON Track Wheel, 8X2-1/4 -1-1/2Rb (WFT-82H-1-1/2)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1-1/4Rb (WFT-6H-1-1/4)
- HAMILTON Track Wheel, 12X3 2Tpr (WFT-12FT-2)
- HAMILTON Track Wheel, 10X2-1/2 1-1/2Rb (WFT-10H-1-1/2)
- HAMILTON V Groove Wheel 10X4 2-7/16Pb (W-1040-FVL-2-7/16)
- Hamilton Caster Wheels