Shop All Wagon Carts
Hamilton
Fifth Wheel Steer 30X60 Wood 12Pneu Wh
Mfr # FW4548-12PR3060
Zoro # G5226807
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,990.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 68 in
- Overall Width 30 in
- Frame Material Wood
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # FW4548-12PR3060
- Zoro # G5226807
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 36 in |
Overall Length | 68 in |
Overall Width | 30 in |
Deck LxWxH | 60 inx30 inx15-5/8 in |
Deck Width | 30 in |
Handle Length | 35 in |
Deck Height | 15 5/8 in |
Deck Length | 60 in |
Wheel Diameter | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Wooden Deck, Load Capacity 1,500 lb, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Varnish, Deck Height 15 5/8 in, Frame Material Wood, Handle Type T-Shaped, Handle Grip Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Mounting Hardware, 10x30mm Countersunk, Grade 8, PK4 (20297)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE1801TFX3)
- HAMILTON Rigid Ehd 8X3 Ergo-Glide Xt (R-EHD-83EGB)
- US CARGO CONTROL 1" x 15' Black Stainless Steel Endless Ratchet Strap (26SS15FE-BLK)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- KAHUNA WAGONS Kahuna Wagons-Sidekick Beach & Fishing Wagon (ALUM565)
- LITTLE GIANT Wagon Truck, 1 flush deck, 200 lb., 24x36 (LW-2436-8S-FSD)
- KAHUNA WAGONS 10" Flat Free Tire with Grease Fitting-5/8" Bearing (CRT003-58)
- ZORO SELECT Wagon Truck, Solid Deck, 48x24, Pneum Wheel (5WT6-2448-LU-12PN-95)
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon With Retractable Hitch (ALUM444)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- Hamilton Wagon Carts