Shop All Wagon Carts
Hamilton
Fifth Wheel Steer 30X42 Wood Deck 12Pr
Mfr # FW4548-12PR3042
Zoro # G5226825
original price:
$1,627.65
5% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,545.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 50 in
- Overall Width 30 in
- Frame Material Wood
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # FW4548-12PR3042
- Zoro # G5226825
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 36 in |
Overall Length | 50 in |
Overall Width | 30 in |
Deck LxWxH | 42 inx30 inx15-5/8 in |
Deck Width | 30 in |
Deck Length | 42 in |
Deck Height | 15 5/8 in |
Wheel Diameter | 12 in |
Handle Length | 35 in |
Axle-Mounted Wheel Dia. | 12 in |
Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Wooden Deck, Load Capacity 1,500 lb, Deck Length 42 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Varnish, Deck Height 15 5/8 in, Frame Material Wood, Handle Type T-Shaped, Handle Grip Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J885)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR-FSD)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb (26Y460)
- JAMCO Wagon Truck, 41 In. L (AG236N200GP)
- ZORO SELECT Wagon Truck, 400 lb., 44 In. L (12X311)
- ZORO SELECT Wagon Truck, Solid Deck, 48x24, Pneum Wheel (5WT6-2448-LU-12PN-95)
- ZORO SELECT Wagon Truck With 5th Wheel, 13 In. H (5WTP-2436-LU-10SPN-17T)
- KAHUNA WAGONS Kahuna Wagons-Set of Two Aluminum Rod Racks-Eight Total Rod Holders (CRT-011)
- Hamilton Wagon Carts