Shop All Plate Casters
Hamilton
Extra Heavy Duty Swivel Caster, 8" x 3" Ergo-Glide XT 1" Thick Polyurethane (85A) on Cast Iron Wheel
Mfr # S-EHD-83EGB
Zoro # G1257249
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-EHD-83EGB
- Zoro # G1257249
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 10.5 |
Description
Extra Heavy Duty Swivel Caster, 8" x 3" Ergo-Glide XT 1" Thick Polyurethane (85A) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Bracket, For 1/4 In Round Axle (L BRKT 1/4R 1.63)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 9' (Green) (PRS2EE-9)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 24 x 48 (PNU-2448)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- HAMILTON Dual Wheel Rigid Pneumatic Casters, 16 in (R-72166-PR)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 5000 lb. (R-EPSD-63FVH)
- HAMILTON Rigid Caster 52 5X2 Plastex (R-525-P)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Nylast High Performance Cast Nylon Wheel (S-HS-8NYB)
- HAMILTON Rigid Caster, 200 4X1-1/2 Ebonite (R-224-EO)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb (S-CH-63FSB)
- HAMILTON Plte Caster, Swivl, Nylon, 4 in., 2000 lb., B (S-WH-4NYB)
- Hamilton Plate Casters