Shop All Plate Casters
Hamilton
Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing
Mfr # S-EHD-8MH
Zoro # G3697581
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
- Load Rating 2500
- Number of Wheels 1
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-EHD-8MH
- Zoro # G3697581
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 10.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Endless, 8 ft L, 12400 lb Cap. (EN1-902P)
- CASTERHQ 10"x2-3/4", 2-1/4" Offset HUB Flat Free Hand Truck Wheel, 650 LB (1CB-FF10-O1)
- TRACTEL Griphoist Rescue Kit, 8,000 lb. (4 Ton), 60ft. Lift, TU32K (RESCUETU32K)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2424RA3B4B8AC1P6)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- HAMILTON Heavy Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-HS-3P)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- HAMILTON Rigid Caster, Ehd 10X2-1/2 Duralast (R-EHD-10DB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel, Foot Brake (S-WH-6GB95-FB)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- Hamilton Plate Casters