Shop All Plate Casters
Hamilton
Extra Heavy Duty Swivel Caster, 10"X3" Forged Steel Wheel, Swivel Lock
Mfr # S-EHD-13FSB-4SL
Zoro # G1256451
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-EHD-13FSB-4SL
- Zoro # G1256451
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/2" |
Wheel Dia. | 10 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 12.5 |
Description
Swivel Ehd 10X3 Forged Bb W/4Sl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- VESTIL Low Profile Rack Guard (NPG6-18)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 4500 lb. (WFT-82H-1)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Mold-On Rubber (70A) on Cast Iron Wheels (S-FM-10RT)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb, A (S-HS-6FSB)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- HAMILTON Plate Caster, Swivel, Rubber, 8 in., 670 lb, Blk (S-FM-8RB)
- CASTERHQ 4"x2" Phenolic Wheel, Swivel Caster, Plate Size: 4-1/2x6-1/4", (35CS420PH84B-04)
- Hamilton Casters