Shop All Plate Casters
Hamilton
Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Taper Bearing, Swivel Lock
Mfr # S-EHD-13FST-4SL
Zoro # G1256320
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-EHD-13FST-4SL
- Zoro # G1256320
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/2" |
Wheel Dia. | 10 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Height | 12.5 |
Description
Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel with 3/4" Precision Tapered Bearing with Swivel Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- TIMBER TUFF Heavy Duty Log Chocker Cable with Rings (TMW-48)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2520)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- HAMILTON Swivel Kingpinless Plate Caster, Steel, 8 in, 6000 lb (S-SEC-83FSB)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Green (R-WH-4DB)
- HAMILTON Standard Duty Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-528-TE)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- Hamilton Casters