Shop All Plate Casters
Hamilton
Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels
Mfr # S-EHD2-83GB95
Zoro # G1256731
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-EHD2-83GB95
- Zoro # G1256731
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Height | 10.5 |
Description
Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane (95A) Wheels with 3/4" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 400 lb. (2W063)
- QEP Double Suction Cup Portable Handle (75003)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- HAMILTON Swivel Caster, 52 6X2 Plastex (S-526-P)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel (S-52K-4SWC75D)
- HAMILTON Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake (S-CH-10PH-FB)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PPUR-2-R-2)
- Hamilton Casters