Shop All Plate Casters
Hamilton
Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels
Mfr # S-EHD2-63GB95
Zoro # G1256801
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-EHD2-63GB95
- Zoro # G1256801
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8-1/2" |
Wheel Dia. | 6 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Height | 8.5 |
Description
Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane (95A) Wheels with 3/4" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 70304 Replacement Winch Handle - 6307, 7" (70304)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYW9)
- HAMILTON Swivel Pneumatic Caster, 10 in., 480 lb. (S-7010-PRB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb., Blu (S-WH-8SPB)
- HAMILTON Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing (S-CH-83FSH)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 1200 lb. (R-HS-6P)
- HAMILTON Rigid Caster 52 5X2 Duralast (R-525-DB)
- HAMILTON Swivel Plate Cstr, Plyurthan, 6 in, 1630 lb (S-SPCH-63DB-2)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Swivel-EAZ Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8SWF)
- Hamilton Casters