Shop All Plate Casters
Hamilton
Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels
Mfr # S-EHD2-12GB95
Zoro # G1256512
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-EHD2-12GB95
- Zoro # G1256512
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 14-1/2" |
Wheel Dia. | 12 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 14.5 |
Description
Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" DuraGlide Wheel 1" thick Polyurethane (95A) Wheels with 3/4" Precision Tapered Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Ratchet Strap for Motorized Hand Truck (450003)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, Grey (STK1026-15)
- DURASTAR 4-Position Swvl Lock, For 4.5x6.25 Top Plate (PSL-04)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- HAMILTON Swivel Caster 7500 10 Solid Pneumatic (S-7510-SPRT)
- HAMILTON Swivel Caster, Hs2 4X2 Nylast (S-HS2-4NYB)
- HAMILTON Rigid Caster, Ch 8X3 Metal (R-CH-83MT)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 4000 lb (S-CH-83FSB-4SL-FB)
- HAMILTON General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-6TE)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- Hamilton Casters