Shop All Plate Casters
Hamilton
Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels
Mfr # S-EHD2-13EGB
Zoro # G1256652
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-EHD2-13EGB
- Zoro # G1256652
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/2" |
Wheel Dia. | 10 |
Wheel Width | 3 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.5 |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Height | 12.5 |
Description
Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels with 3/4" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Double Handled Heavy-Duty Shelf Truck, Flush Shelves, 24"X48" (G-2448-6PY-2H)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 3000 lb (13004)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W24 x H67 In. (3TPE7)
- WELLINGTON ROPE DERBY BLU 5/8""X140' (P7240S0200B48S)
- HAMILTON Swivel Caster 7500 10 Solid Pneumatic (S-7510-SPRT)
- HAMILTON Single-Flanged Castr, Cst Irn, 4-15/16 in. (R-HS-FT51H)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1200 lb., Grn (R-ZFWH-6DB)
- HAMILTON Swivel Caster Gs 6X2 Metal (S-GS-6MB)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 8", 1000 lb (65-UPC-0820-S-9.5 OAH)
- Hamilton Plate Casters