Shop All Plate Casters
Hamilton
Extended Service Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Precision Tapered Bearing
Mfr # S-ES-63FST
Zoro # G3737000
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
- Load Rating 2400
- Number of Wheels 1
- Wheel Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-ES-63FST
- Zoro # G3737000
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Plate Size | 4 1/2 x 6 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 7.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- CROSBY BL-GA Rollox Self-Close Gate Assembly, For Use With #5 Golden Gate Hooks, Brass Alloy (1100375)
- LIFT-ALL Roundsling, Endless, 2 ft L, 5300 lb Cap (EN60X2)
- HAMILTON Single Flange Caster, w/4X4.5 Plate (R-WH-FT35H)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-6TE)
- HAMILTON Dubl-Flangd Cster, Frged Stl, 5 in, 4200 lb (R-EHD-FT53FH)
- HAMILTON Swivel Pnumatic Caster w/ Brake Lock, 8'' (S-7008-PRB-4SL-FB)
- HAMILTON Rigid Caster Ms 6X2 Plastex (R-MS-6P)
- HAMILTON Rigd Sold Rubbr Whl Castr, 16 in., 2900 lb (R-7516-SPRT)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP92S1030-PUR-RS-2-R-2)
- Hamilton Casters