Shop All Plate Casters
Hamilton
Enhanced Precision Super Duty Swivel Caster, 8"X3" Super Ultralast Wheel
Mfr # S-EPSD-83STRB
Zoro # G3718764
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 3500
- Number of Wheels 1
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-EPSD-83STRB
- Zoro # G3718764
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Plate Size | 6 1/2 x 7 1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 10.5 |
Description
Enhanced Precision Super Duty Swivel Caster, 8" x 3" Super Ultralast; Wheel with 1" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING TP400 Platform Hoist, 28ft, Elect Engine (60045)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2601NX10)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 4.5" Roller Centers (5FT-19GSR-25-4.5)
- KEEPER 8'X1-1/2" Rack-Ratchet®, Mountable, Dbl J-Hooks w/ D-Rings, 500Lbs WLL (5530)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheels (S-52K-8GB95)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in, 1200 lb, B (S-WH-6P)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in., 1000 lb, A (S-HS-4MB)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- HAMILTON Rigid Caster, 200 4X1-1/2 Ebonite (R-224-EO)
- HAMILTON Swivel Caster Gs 6X2 Metal (S-GS-6MB)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- Hamilton Plate Casters