Shop All Earbuds & Headphones
Hamilton Electronics (He) Corporation
Hamilton Electronics LCP/HB100BT/MS2L 6 Person Bluetooth; CD & FM Listening Center with Personal Headphones
Mfr # LCP/HB100BT/MS2L
Zoro # G804132478
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Electronics (He) Corporation
- MFR # LCP/HB100BT/MS2L
- Zoro # G804132478
- UPC # 681181621392
- Country of Origin China
- Category Earbuds & Headphones
Description
Connect any mobile device including tablets, cellphones and more directly to the new Bluetooth media player. The Hamilton Val-U-Pack Bluetooth/CD/FM Listening Center includes everything you need for classroom audio for up to 6 students at a time at a great price. Includes Bluetooth Media Player, Headphones, Jack Box and Carry case.
Includes- (1) HB-100BT
- Supports Bluetooth v2.0
- Supports Enhanced Data Rate (EDR)
- Supports profile A2DP (Advanced Audio Distribution Profile)
- Wireless range - 33 ft.
- CD player - CD, CD-R/RW
- Digital FM radio (PLL)
- Includes 3.5 mm. headphone jack
- Top-load disc player
- Programmable tracks
- Repeat 1 or ALL play
- Digital volume control
- LCD display with white backlight
- Built-in FM wire antenna
- Built-in stereo speakers
- AC power - Built-in AC power cable
- DC battery power - requires 6 “C” batteries (not included)
- Battery life - 6 hours audio
- Includes User’s Guide
- Weight - 3.02 lbs.
- Dimensions - 13.23 L x 8.58 W x 5.08 H in.
- (6) Hamilton MS-2L Personal headphones
- (1) Stereo jackbox with individual volume controls
- (1) Compact locking carry case (lock not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 3.5mm Stereo to RCA Audio Cable, 3.5mm Stereo Male to Dual RCA Male Right and Left, 6 foot (FWT2RCA-STE-6)
- PEERLESS TV Wall Mount, For Televisions (EPT630)
- URBAN ARMOR GEAR Plyo Pro Case for Samsung Galaxy S23 Ultra, Ice (214159114343)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports (EDS-205)
- PYLE Sound Amplifier, PHLHA52 (PHLHA52)
- PYLE Bluetooth Water Resistant Headphones, PWBH18SL (PWBH18SL)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- ROVE Stereo Ear Buds (RV10101)
- PYLE Ipx8 Waterproof MP3 Player Headphone (PSWP28BK)
- POWER UP! Bluetooth Stereo Earbuds (192-540802)
- BYTECH Bytech CLAUEB119BK Tangle Free Stereo Earbuds; Black (CLAUEB119BK)
- Hamilton Electronics (He) Corporation Earbuds & Headphones