Shop All Universal Remotes
Hamilton Electronics (He) Corporation
Hamilton Electronics HDV17BK 18 MP - 8x ActionPro Digital Zoom; Full High-Definition Digital Video Camera
Mfr # HDV17BK
Zoro # G004133725
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton Electronics (He) Corporation
- MFR # HDV17BK
- Zoro # G004133725
- UPC # 681181624201
- Country of Origin China
- Category Universal Remotes
Description
This next generation digital camera captures in FHD 1920x1080 resolution, progressive scan, delivering excellent image quality.
Features- A 20 megapixel, 5.0M CMOS sensor, an 8X digital zoom and a rotating 2.7 in. TFT-LCD screen viewer
- producing FHD videos and snapping sharp still images, inside or outside the classroom, will be a cinch with ActionPro from HamiltonBuhl
- Color: Black
- Modes: Video Record , Still Image Capture , Playback
- Image Sensor: 24 Megapixels with 5M CMOS sensor
- Screen: 2.7 in. TFT-LCD display with 270° rotation
- Lens: F3.2 mm
- Focus Range: 1 cm
- Zoom: 18 x
- Dimensions: 5" x 2.5" x 2.2"
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- MIGHTY MAX BATTERY 6V 1.3Ah PS612 MX06012 ES1.2-6 SLA0864 Battery - 2 Pack (ML1.3-6MP2)
- ILC Replacement for Panasonic Pt-ae900u Lamp & Housing (PT-AE900U LAMP & HOUSING PANASONIC)
- MOTOROLA Cable, Type Interface for FIF-12, 12" L (AAD66X502 CT-104A)
- ILC Replacement for Samsung Hlr5667wx Color Wheel (bp96-01073a) (HLR5667WX COLOR WHEEL (BP96-01073A) SAMSUNG)
- CLEAN REMOTE Pay-Per-View Universal Remote Control (CR2M)
- CLEAN REMOTE Large Button Universal Remote Control for Healthcare (CR2BB)
- GE Remote Control 3 Device (34456)
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- QFX Universal 6-in-1 Remote with Glow-in-the-Dark Buttons (REM-6)
- RBL PRODUCTS $SUPR SIZED AUTOMASK 120" X 115' (RB111)
- Hamilton Electronics (He) Corporation Universal Remotes