Shop All Earbuds & Headphones
Hamilton Electronics (He) Corporation
Hamilton Electronics HA-1A Personal Economical Stereo - Mono Headphone
Mfr # HA-1A
Zoro # G504133171
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6.56 ft
- Color Gray
- Features Adjustable Headband
- Form Factor Supra-aural
- Host Interface Mini-phone (3.5mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Electronics (He) Corporation
- MFR # HA-1A
- Zoro # G504133171
- UPC # 681181120123
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6.56 ft |
Driver Size | 1.57" |
Details
Color | Gray |
Features | Adjustable Headband |
Item | Headphone |
Form Factor | Supra-aural |
Host Interface | Mini-phone (3.5mm) |
Maximum Frequency Response | 20 kHz |
Minimum Frequency Response | 18 Hz |
Earpiece Type | Binaural |
Connectivity Technology | Wired |
Driver Type | Cobalt Ferrite |
Impedance | 170 Ohm |
Earpiece Design | Over-the-head |
Sound Mode | Stereo |
Description
Get all of the great features as the HA2 or HA7 in this economical alternative. Operates in 1/8 inch stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes, which means you can use it with almost every kind of audio source. All of these features are packed for you at a very affordable price. Refresh kit available includes a replacement reclosable storage bag and two new ear cushions.
Specifications:
• Impedance: 170 Ohms
• Frequency response: 18-20k Hz
• Cord: 2 meters
• Speaker drivers: 40mm cobalt magnet type
• Weight: 5 Ounces
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-2)
- ILC Replacement for Revere Camera CO. 48 replacement light bulb lamp (48 REVERE CAMERA CO.)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- OLADANCE Ows 2 Charging Case, Black (BR-CH-BU)
- MAXELL Bass 13 Wireless Headphone with Mic, Black (MAX199793)
- SENTRY True Wireless Micro In Ear Buds w/ Charging Case, White (BT957W)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- BYTECH Bluetooth Sports Earbuds, White (BC-AU-BE-119-WT)
- MAXELL Bass13™ Wireless Headphones with Mic (199793)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- Hamilton Electronics (He) Corporation Earbuds & Headphones