Shop All Rubber Wheels
Hamilton
Ebonite Wheel 1-1/8 X 1-1/4In Oilite Brg
Mfr # W-25-EO-5/16
Zoro # G3572138
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 1 1/4 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 2 1/2 in
- Wheel Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-25-EO-5/16
- Zoro # G3572138
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/4 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 2 1/2 in |
Wheel Width | 1 1/8 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 175 lb |
Wheel Bearings | Oilless |
Non-Marking | Yes |
Hub Material | Rubber |
Hub Color | Black |
Tread Shape | Standard |
Wheel/Tread Hardness | 70 Shore D |
Wheel/Tread Hardness Rating | Hard |
includes Spanner Bushing | No |
Wheel Core Material | Rubber |
Wheel/Tread Material | Rubber |
Load Rating Range | 0 to 299 lb |
Wheel Bearing Type | Delrin |
Wheel/Tread Color | 0 |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 175 lb Load Rating, 0 to 299 lb Load Rating Range, 2 1/2 in Wheel Dia., 1 1/8 in Wheel Width, Rubber Wheel/Tread Material, Hard, 70 Shore D, Delrin, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 1 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (54675)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 39BF (5F10T06B39)
- BULLDOG WINCH Winch Mount JK Moab/Call of Duty MW3 Edition OE Bumper (20209)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- HAMILTON Mort Wheel, 18X3 1Rb (W-1830-R-1)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- HAMILTON Ace-Tuf Wheel, 8X2.50 5/8Bb (W-8-OAT-5/8)
- HAMILTON Mort Wheel, 5X2 5/8Rb (W-520-R-5/8)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- Hamilton Rubber Wheels