Shop All Plastic Wheels
Hamilton
Duralast Xc70 Wheel 12X3In W 3/4In Rb
Mfr # W-1230-DB70-3/4
Zoro # G0990571
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Wheel Width 3 in
- Load Rating 4,550 lb
- Hub Length 3 1/2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1230-DB70-3/4
- Zoro # G0990571
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 3 in |
Hub Length | 3 1/2 in |
For Axle Size | 3/4 in |
Details
Load Rating | 4,550 lb |
Non-Marking | Yes |
Item | Caster Wheel |
includes Spanner Bushing | Yes |
Wheel/Tread Material | Polyurethane |
Wheel Bearing Type | Precision Ball |
Wheel Core Material | Iron |
Wheel/Tread Hardness Rating | Hard |
Tread Shape | Standard |
Wheel/Tread Color | 0 |
Wheel/Tread Hardness | 70 Shore D |
Load Rating Range | 3,000 to 5,999 lb |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 4550 lb Load Rating, 3000 to 5999 lb Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 12 ft L, 50000 lb Cap (KEN50KX12)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1498-5 5" Polyurethane Wheel (1498-5)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 20 in W, Nylon, Yellow (WB1-920-8)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 3/4 Axle (CW-415-PORB)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 450 lb. (26Y379)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 580 lb. (125 NY04)
- Hamilton Caster Wheels