Shop All Polyurethane Wheels
Hamilton
Duralast With 1Bb, 8x3
Mfr # W-830-DB-1
Zoro # G9093889
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-830-DB-1
- Zoro # G9093889
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (WLSR003246)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- US CARGO CONTROL Double Stud Fitting w/ Bolt Thread (1519-EBF)
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- HAMILTON Duralast Wheel, 8X2 3/4 Tapered Brg (W-820-DT-3/4)
- HAMILTON Versa-Tech Wheel, 5X2 3/4 Del (W-520-TEZ-3/4)
- HAMILTON Xc70D Duralast Wheel, 5X2 3/4Tprd (W-520-DT70-3/4)
- HAMILTON Versa-Tech Wheel, 8X2 3/4 Del Slv (W-820-TEZ-3/4)
- HAMILTON Duralast Wheel, 10X3 1-1/4Rb (W-1030-D-1-1/4)
- HAMILTON Unilast Wheel, 5X2 3/4 Delrin (W-520-UYZ-3/4)
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- Hamilton Caster Wheels