Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 8X3 1-15/16Pb
Mfr # W-830-DL-1-15/16
Zoro # G9093782
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-830-DL-1-15/16
- Zoro # G9093782
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Zinc Plated Steel Cable Thimbles 5PK (71987)
- BIL-JAX Pedestal Scaffold (0006-54)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- HAMILTON Duralast Wheel, 20X5 1-1/2Rb (W-2050-D-1-1/2)
- HAMILTON Poly-Soft Wheel, 6X3 1-1/4Tprd (W-630-SPT-1-1/4)
- HAMILTON Unilast Wheel, 8X2 3/4 Rlr Brg (W-820-UY-3/4)
- HAMILTON Duralast Wheel 3-1/4X2 3/4Rb (W-320-D-3/4)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- SERVICE CASTER SCC - 4" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-GRY)
- Hamilton Polyurethane Wheels