Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 8X3 1-1/4Tprd
Mfr # W-830-DT-1-1/4
Zoro # G9093843
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-830-DT-1-1/4
- Zoro # G9093843
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-3)
- YALE Yale GWK-MPB040E-LW MPB 040 E - B827 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040E-LW)
- VELVAC Prem Heavy Duty Epdm Tarp Strap 21" (580120)
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- HAMILTON Duralast Wheel 3-1/4X1-1/2 1-3/16Pb (W-315-DL-1-3/16)
- HAMILTON Duralast Wheel 3-1/4X2 3/4Rb (W-320-D-3/4)
- HAMILTON Duralast Wheel, 6X3 1-1/4Rb (W-630-D-1-1/4)
- HAMILTON Duralast Wheel, 20X5 1-1/2Rb (W-2050-D-1-1/2)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- HAMILTON Xc70D Duralast Wheel, 6X2, 3/4Tprd (W-620-DT70-3/4)
- ZORO SELECT Caster Wheel, 600 lb., 8" Wheel Dia. (426A68)
- Hamilton Caster Wheels