Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 8X2 3/4 Tapered Brg
Mfr # W-820-DT-3/4
Zoro # G9094117
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-DT-3/4
- Zoro # G9094117
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T110X4)
- CUSHMAN Drive Rivet (18436G1)
- ZORO SELECT Plate Caster, Medium-Duty, 6" Wheel Dia. (423J19)
- LOCKSTRAPS Tie-Down Strap, 24 x 1-1/2 In., 500 lb. (301)
- HAMILTON Duralast Wheel 3-1/4X1-1/2 1-3/16Pb (W-315-DL-1-3/16)
- HAMILTON Superflex Wheel, 8X2.50 3/4Rb (W-8-SU-3/4)
- HAMILTON Superflex Wheel, 10X2.75 5/8Rb (W-10-SU-5/8)
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- HAMILTON Poly-Tech Wheel, 5X2 1/2Rb (W-520-NF-1/2)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-EZPUS830-1-KW-2SS)
- Hamilton Polyurethane Wheels