Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 8X2 1-7/16Pb
Mfr # W-820-DL-1-7/16
Zoro # G9094272
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-DL-1-7/16
- Zoro # G9094272
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- FLEXCO HW1 Power Wrench Lacing Tool (28001590)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- DEMAG Controller (77330033)
- HAMILTON Poly-Tech Wheel 3-1/2X1-3/8 1/2Bb (W-35-NF-1/2)
- HAMILTON Poly-Tech Whl, 5X2 3/4 Del Slv (W-520-NFZ-3/4)
- HAMILTON Duralast Wheel 6X3 1-1/4Tprd (W-630-DT-1-1/4)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- HAMILTON Duralast Wheel, 8X3 1-15/16Pb (W-830-DL-1-15/16)
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- Hamilton Caster Wheels