Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 8X2 1-3/16Pb
Mfr # W-820-DL-1-3/16
Zoro # G9094351
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-DL-1-3/16
- Zoro # G9094351
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Block with Nose Extended Over Keeper (H267)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Black (ST18-01)
- PEERLESS Chain, Straight, 20 ft., 4300 lb., Welded (5510220)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- HAMILTON Duralast Wheel, 18X6 2 Seal Tprd Crs (W-1860-DT-2)
- HAMILTON Superflex Wheel, 8X2.50 1/2Bb (W-8-SUB-1/2)
- HAMILTON Duralast With 1Bb, 8x3 (W-830-DB-1)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- HAMILTON Duralast Wheel, 16X3 2-7/16 Pb (W-1630-DL-2-7/16)
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- Hamilton Polyurethane Wheels