Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 7X2 1-3/16Pb
Mfr # W-720-DL-1-3/16
Zoro # G1014925
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 7 in
- Wheel Width 2 in
- Load Rating 1,400 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-720-DL-1-3/16
- Zoro # G1014925
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 7 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 1 3/16 in |
Details
Load Rating | 1,400 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness Rating | Firm |
Tread Shape | Standard |
Wheel/Tread Color | 0 |
Wheel/Tread Material | Polyurethane |
Wheel Core Material | Iron |
Wheel Bearing Type | Plain |
Wheel/Tread Hardness | 95 Shore A |
Load Rating Range | 1,000 to 2,999 lb |
includes Spanner Bushing | No |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1400 lb Load Rating, 1000 to 2999 lb Load Rating Range, 7 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Plain, Standard Tread Shape, 1 3/16 in For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- LYFTEX PREMIUM PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXP55-2148)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPA-TPA 101G-12-FI)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- HAMILTON Duralast Wheel 3-1/4X2 3/4Rb (W-320-D-3/4)
- HAMILTON Unilast Wheel, 5X2 3/4 Delrin (W-520-UYZ-3/4)
- HAMILTON Duralast Wheel, 18X6 2 Seal Tprd Crs (W-1860-DT-2)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Del - White (W-615-AZ-5/8)
- HAMILTON Duralast Wheel, 6X2, 3/4Tprd (W-620-DT-3/4)
- HAMILTON Duralast Wheel, 12X3 2-3/16 Pb (W-1230-DL-2-3/16)
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- Hamilton Polyurethane Wheels