Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 6X3 1Tprd
Mfr # W-630-DT-1
Zoro # G3240277
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Load Rating 2,200 lb
- Hub Length 3 1/2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-630-DT-1
- Zoro # G3240277
- Country of Origin Multiple
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Hub Length | 3 1/2 in |
For Axle Size | 1 in |
Details
Load Rating | 2,200 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness | 95 Shore A |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Material | Polyurethane |
Wheel Bearing Type | Tapered Roller |
includes Spanner Bushing | No |
Load Rating Range | 1,000 to 2,999 lb |
Tread Shape | Standard |
Wheel Core Material | Aluminum |
Wheel/Tread Color | 0 |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Tapered Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 198 lb. (1G192)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- LIFT-RITE Lift-Rite GWK-L504W-LW L50 4 Way Load Wheel Kit for Manual Pallet Jack - Steel (GWK-L504W-LW)
- MEESE One Yard Tilt Truck, Black (P405)
- HAMILTON Vulcalite Wheel, 6X2, 1/2Rb (W-620-AR-1/2)
- HAMILTON Duralast Wheel, 5X2 1Rb (W-520-D-1)
- HAMILTON Duralast Wheel, 12X3 1Tprd (W-1230-DT-1)
- HAMILTON Duralast Wheel, 12X5 1-1/4Rb (W-1250-D-1-1/4)
- HAMILTON Duralast Wheel, 18X6 2 Seal Tprd Crs (W-1860-DT-2)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 12mm Bore - (SCC-EZPUS520-12MM-KW-2SS)
- Hamilton Caster Wheels