Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 6X3 1-1/4Tprd
Mfr # W-630-DT-1-1/4
Zoro # G0611156
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Load Rating 2,200 lb
- Hub Length 3 1/2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-630-DT-1-1/4
- Zoro # G0611156
- Country of Origin Multiple
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Hub Length | 3 1/2 in |
For Axle Size | 1 1/4 in |
Details
Load Rating | 2,200 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Core Material | Iron |
includes Spanner Bushing | No |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Hardness Rating | Firm |
Tread Shape | Standard |
Wheel Bearing Type | Tapered Roller |
Wheel/Tread Hardness | 95 Shore A |
Wheel/Tread Color | 0 |
Wheel/Tread Material | Polyurethane |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 2200 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Tapered Roller, Standard Tread Shape, 1 1/4 in For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- DC CARGO 2in X 20' E-Track Ratchet Strap Tie Down, Blue, 4PK (220RSEF-4)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-18-86-)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 2800 lb (38EEX3)
- HAMILTON Superflex Wheel, 6X2.00 1/2Bb (W-6-SUB-1/2)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- HAMILTON CASTERS Hamilton® Duralast Wheel 6 x 3 - 1" Roller Bearing (W-630-D-1)
- Hamilton Caster Wheels