Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 6X3 1-1/4Rb
Mfr # W-630-D-1-1/4
Zoro # G9093030
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-630-D-1-1/4
- Zoro # G9093030
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING End Post, 11 ga. Steel, Double, Yellow (MPBP42DE-YEL)
- VESTIL Mini Cable Swivel Hook Plate 1.5k (MINI-SH-7)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- ZORO SELECT Plate Caster, 2000 lb. Load, Yellow Wheel (P27S-UY060K-16)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- HAMILTON Wheel, Duralast, 6 x 2, 3/4 Rb (W-620-D-3/4)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- HAMILTON Duralast With 1Bb, 8x3 (W-830-DB-1)
- HAMILTON Duralast Wheel 5X2 1/2Rb (W-520-D-1/2)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- Hamilton Caster Wheels