Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 6X2 1/2Rb
Mfr # W-620-D-1/2
Zoro # G3239531
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Load Rating 1,200 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-D-1/2
- Zoro # G3239531
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,200 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness | 95 Shore A |
Tread Shape | Standard |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Color | 0 |
Wheel/Tread Material | Polyurethane |
Wheel Core Material | Nylon |
includes Spanner Bushing | No |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 100 ft (ZAG118-GAL-77-100)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 322lb. (530120-00600)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 6 in W, Nylon, Yellow (EET3-906-12)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL19600Lb, Dia1In (1IEEX12)
- HAMILTON Duralast Wheel, 8X2 1-7/16Pb (W-820-DL-1-7/16)
- HAMILTON Superflex Wheel, 10X2.75 3/4Rb (W-10-SU-3/4)
- HAMILTON Duralast Wheel, 6X2, 3/4Tprd (W-620-DT-3/4)
- HAMILTON Poly-Tech Wheel 3-1/2X1-3/8 1/2Bb (W-35-NF-1/2)
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- ZORO SELECT Wheel, Extrathane, 3-1/8 in, 1100lb (VSTH 82/20K-BB12)
- Hamilton Polyurethane Wheels