Shop All Plastic Wheels
Hamilton
Duralast Wheel 6 X 2 Plain Bore
Mfr # W-620-DL-1-3/16
Zoro # G0990851
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Load Rating 1,200 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-DL-1-3/16
- Zoro # G0990851
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 1 3/16 in |
Details
Load Rating | 1,200 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Tread Shape | Standard |
Wheel/Tread Material | Polyurethane |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Color | 0 |
Wheel Core Material | Iron |
Wheel/Tread Hardness Rating | Firm |
includes Spanner Bushing | No |
Wheel/Tread Hardness | 95 Shore A |
Wheel Bearing Type | Plain |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Plain, Standard Tread Shape, 1 3/16 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 43-077 .21875 in. x 200 ft. Evandale Cotton Clothesline Hank (43-077)
- BIL-JAX Walkboard - Aluminum Plywood - Hinged - A - 28" W x 7' L (0054-346)
- RICHARDS-WILCOX Track Cleaner Brush Assembly (2035.02872)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia (406P64)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- PEGASUS Wheel, Gray TPR, 5" x 1.25", Delrn Brg (P-RP-050X013/031D)
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- Hamilton Caster Wheels