Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 5X2 3/4Rb
Mfr # W-520-D-3/4
Zoro # G1014085
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 1,050 lb
- Hub Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-D-3/4
- Zoro # G1014085
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 3/4 in |
Details
Caster Load Rating Range | Light-Medium Duty |
Load Rating | 1,050 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Bearing Type | Roller |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Color | 0 |
Tread Shape | Standard |
Wheel Core Material | Iron |
includes Spanner Bushing | No |
Wheel/Tread Hardness | 95 Shore A |
Wheel/Tread Hardness Rating | Firm |
Includes Spanner Bushing | Not Included |
Resistant To | Water, Oil, Chemicals, Most Acids |
Description
Caster Wheel, 1,050 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 93In (5JEV2)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- HAMILTON Duralast Wheel, 18X6 2 Seal Tprd Crs (W-1860-DT-2)
- HAMILTON Superflex Wheel, 10X2.75 1Rb (W-10-SU-1)
- HAMILTON Duralast With 1Bb, 8x3 (W-830-DB-1)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- Hamilton Polyurethane Wheels