Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 5X2 1/2Bb
Mfr # W-520-DB-1/2
Zoro # G0611095
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Load Rating 1,050 lb
- Hub Length 2 1/2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-520-DB-1/2
- Zoro # G0611095
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Hub Length | 2 1/2 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,050 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness | 95 Shore A |
Wheel Core Material | Iron |
Tread Shape | Standard |
Wheel/Tread Material | Polyurethane |
Load Rating Range | 1,000 to 2,999 lb |
includes Spanner Bushing | Yes |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Color | 0 |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,050 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF2-901-4)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- ZORO SELECT Drum Dolly, Cap 700 lb, 55 gal Drum (48J135)
- HAMILTON Duralast Wheel 3-1/4X2 3/4Rb (W-320-D-3/4)
- HAMILTON Duaralast Wheel 6X2In W/ 1In Rb (W-620-D-1)
- HAMILTON Duralast Wheel, 8X2 3/4 Tapered Brg (W-820-DT-3/4)
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- HAMILTON Duralast Wheel, 16X3 2-7/16 Pb (W-1630-DL-2-7/16)
- HAMILTON Poly-Tech Whl, 5X2 3/4 Del Slv (W-520-NFZ-3/4)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- Hamilton Caster Wheels