Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 3-1/4X2 3/4Rb
Mfr # W-320-D-3/4
Zoro # G1013671
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 1/4 in
- Wheel Width 2 in
- Load Rating 575 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-320-D-3/4
- Zoro # G1013671
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 1/4 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 3/4 in |
Details
Load Rating | 575 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Material | Polyurethane |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Hardness Rating | Firm |
Wheel Core Material | Rubber |
Wheel Bearing Type | Roller |
includes Spanner Bushing | No |
Wheel/Tread Color | 0 |
Tread Shape | Standard |
Wheel/Tread Hardness | 95 Shore A |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 575 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier Pole Set, 4 Ft 7 In to 12 Ft (SLP6)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6 (MWRC125P6)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn, A (S-HS-8DB)
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- HAMILTON Versa-Tech Wheel, 5X2 3/4 Del (W-520-TEZ-3/4)
- HAMILTON Versa-Tech Wheel, 8X2 3/4 Del Slv (W-820-TEZ-3/4)
- HAMILTON Unilast Wheel 4X2 3/4 Delrin (W-420-UYZ-3/4)
- HAMILTON Unilast Wheel 5X2 3/4 Rlr Brg (W-520-UY-3/4)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU78)
- Hamilton Caster Wheels