Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 20X5 1-1/2Rb
Mfr # W-2050-D-1-1/2
Zoro # G9101753
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-2050-D-1-1/2
- Zoro # G9101753
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 20 in |
Details
Item | Wheel |
Description
Wheel, 20 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON 3200lb 2-Speed Winch - Cable Not Included (142420)
- CROSBY Master Link, Steel, 1 in., 26,000 lb. (1014331)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7140-2)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-3R)
- HAMILTON Duralast Wheel 6X3 1-1/4Tprd (W-630-DT-1-1/4)
- HAMILTON Duralast Wheel, 12X3 1-1/2Rb (W-1230-D-1-1/2)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Del - White (W-615-AZ-5/8)
- HAMILTON Duralast Wheel 6X2 1/2Rb (W-620-D-1/2)
- HAMILTON Duralast Wheel 3-1/4X1-1/2 1-3/16Pb (W-315-DL-1-3/16)
- HAMILTON Unilast Wheel 5X2 3/4 Rlr Brg (W-520-UY-3/4)
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 28MM BORE, 2,250 L (HD-103-PS-KDW-28MM)
- Hamilton Caster Wheels