Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 18X6 2 Seal Tprd Crs
Mfr # W-1860-DT-2
Zoro # G9102672
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,036.99
Free 30-Day Returns
Key Features
- Wheel Dia. 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-1860-DT-2
- Zoro # G9102672
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 18 in |
Details
Item | Wheel |
Description
Wheel, 18 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Fairlead Bracket (Standard) (100495)
- US WEIGHT Plastic Chain, 2" 500 ft. Black ft. SunShield (U2355)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 14' - 2-ply (EE2-902-14-T3)
- RANCO Ranco Rocket Hard Start Kit, 3.5 to 5 ton (RSW2)
- HAMILTON Duralast Wheel, 8X2 3/4 Tapered Brg (W-820-DT-3/4)
- HAMILTON Vulcalite Wheel, 6X2, 1/2Rb (W-620-AR-1/2)
- HAMILTON Duralast Wheel, 12X5 2-7/16 Pb (W-1250-DL-2-7/16)
- HAMILTON Poly-Tech Whl, 5X2 3/4 Del Slv (W-520-NFZ-3/4)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- HAMILTON Xc70D Duralast 70 Wheel 8X2 3/4Bb (W-820-DB70-3/4)
- SERVICE CASTER SCC - 4" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-BLUE)
- Hamilton Polyurethane Wheels