Shop All Plastic Wheels
Hamilton
Duralast Wheel 14X5In W/ 1-1/2In Rb
Mfr # W-1450-D-1-1/2
Zoro # G0990547
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 14 in
- Wheel Width 5 in
- Load Rating 5,500 lb
- Hub Length 5 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1450-D-1-1/2
- Zoro # G0990547
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 14 in |
Wheel Width | 5 in |
Hub Length | 5 1/4 in |
For Axle Size | 1 1/2 in |
Details
Load Rating | 5,500 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Bearing Type | Roller |
Tread Shape | Standard |
Load Rating Range | 3,000 to 5,999 lb |
Wheel/Tread Material | Polyurethane |
includes Spanner Bushing | No |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Color | 0 |
Wheel Core Material | Iron |
Wheel/Tread Hardness | 95 Shore A |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 5500 lb Load Rating, 3000 to 5999 lb Load Rating Range, 14 in Wheel Dia., 5 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1 1/2 in For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 5 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Red (2.2CU-HD RED)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- ERICKSON 3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk (59803)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8D3C1P6)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- CASTERHQ TP-40F, 1.75" Wheel, Retractable Leveling Machine Casters, 4 Pack - (TP9340-01-NYL-IPC)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- ZORO SELECT Caster Wheel, 5000 lb., 8" dia., 2-1/2" W (W-825-FSH-3/4MC)
- Hamilton Caster Wheels