Shop All Polyurethane Wheels
Hamilton
Duralast Wheel, 12X5 2-7/16 Pb
Mfr # W-1250-DL-2-7/16
Zoro # G9096488
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-1250-DL-2-7/16
- Zoro # G9096488
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 12 in |
Details
Item | Wheel |
Description
Wheel, 12 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Truck, Hand, 500 Lb (3W484)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- WESCO STAINLESS STEEL ROTARY DRUM PUMP (260007)
- AMERICAN POWER PULL $POWER PULLER 4 TON 18650 CABLE (AG18650)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- HAMILTON Duralast With 1Bb, 8x3 (W-830-DB-1)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- HAMILTON Duralast Wheel 5X2 3/4Rb (W-520-D-3/4)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- ZORO SELECT Caster Wheel, 2500 lb. Ld Rating, Yl Wheel (P-UY-080X030/075R)
- Hamilton Polyurethane Wheels