Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 10X3 1-15/16 Pb
Mfr # W-1030-DL-1-15/16
Zoro # G0610989
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Load Rating 3,000 lb
- Hub Length 3 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1030-DL-1-15/16
- Zoro # G0610989
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
For Axle Size | 1 15/16 in |
Details
Load Rating | 3,000 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Core Material | Rubber |
Load Rating Range | 3,000 to 5,999 lb |
Wheel Bearing Type | Plain |
Tread Shape | Standard |
includes Spanner Bushing | No |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Color | 0 |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Hardness | 95 Shore A |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Plain, Standard Tread Shape, 1 15/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., Black (FG131500BLA)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- SNAP-LOC Caster 4 In., Fixed, 375 lb Capacity (SLAC4F)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE1803NFX16)
- HAMILTON Duralast Wheel, 12X3 2-3/16 Pb (W-1230-DL-2-3/16)
- HAMILTON Unilast Wheel 4X2 3/4 Delrin (W-420-UYZ-3/4)
- HAMILTON Poly-Tech Wheel 5X1-3/8 3/8Bb (W-513-NF-3/8)
- HAMILTON Duralast Wheel, 8X3 1-15/16Pb (W-830-DL-1-15/16)
- HAMILTON Unilast Wheel, 6X2, 1/2 Ball Brg (W-620-UYB-1/2)
- HAMILTON Duralast Wheel, 8X2 1-7/16Pb (W-820-DL-1-7/16)
- ZORO SELECT PUR Tread on Iron Core Wheel (P-UY-100x025/075K)
- Hamilton Polyurethane Wheels