Shop All Polyurethane Wheels
Hamilton
Duralast Wheel 10X2-1/2 1-15/16Pb
Mfr # W-1025-DL-1-15/16
Zoro # G1011440
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 1/2 in
- Load Rating 2,500 lb
- Hub Length 3 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1025-DL-1-15/16
- Zoro # G1011440
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Hub Length | 3 1/4 in |
For Axle Size | 1 15/16 in |
Details
Load Rating | 2,500 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Core Material | Plastic |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Color | 0 |
includes Spanner Bushing | No |
Tread Shape | Standard |
Wheel/Tread Hardness | 95 Shore A |
Wheel Bearing Type | Plain |
Load Rating Range | 1,000 to 2,999 lb |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Plain, Standard Tread Shape, 1 15/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, 1/4in Dia, 600 ft. (430080-WHT-00600-05320)
- VESTIL Work Platform (WP-4848)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (802-0963)
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- HAMILTON Wheel, Duralast, 6 x 2, 1/2 Bb (W-620-DB-1/2)
- HAMILTON Superflex Wheel, 8X2.50 3/4Rb (W-8-SU-3/4)
- HAMILTON Duralast Wheel 6X2 1/2Rb (W-620-D-1/2)
- HAMILTON Duralast Wheel, 8X3 1-15/16Pb (W-830-DL-1-15/16)
- RWM CASTERS 5in x 1-1/4in Polyolefin Wheel with Ball Bearing for 3/8in Axle - (POB-0512-06)
- Hamilton Caster Wheels