Shop All Plate Casters
Hamilton
Dubl-Flangd Cster, Frged Stl, 5 in, 4200 lb
Mfr # R-EHD-FT53FH
Zoro # G6545752
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Heavy-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Double Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-EHD-FT53FH
- Zoro # G6545752
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 3 in |
Overall Height | 8" |
Mounting Height | 8 in |
Mounting Plate Size | 5-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/8" x 7-1/2" |
Caster Plate Size | 5-1/8" x 7-1/2" |
Description
Rigid, Dual-Flange Track-Wheel Plate Caster, Load Rating 4200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Dual Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT6)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 (MB700612)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW7)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Single-Flanged Caster, Cast Iron, 6-1/8 in (R-EHD-FT6H)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb., A (S-FM-10DB)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2200 lb. (R-CH-63DB)
- HAMILTON ForgeMaster Swivel Caster, 8" x 2-1/2" Metal Wheel, 1" Straight Roller Bearing (S-FM-8MH)
- HAMILTON Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake (S-CH-10PH-FB)
- HAMILTON Swivel Caster, Hs2 4X2 Nylast (S-HS2-4NYB)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- Hamilton Casters