Shop All Plastic Wheels
Hamilton
Duaralast Wheel 8X2In W/ 5/8In Rb
Mfr # W-820-D-5/8
Zoro # G0989950
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Load Rating 1,500 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-820-D-5/8
- Zoro # G0989950
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 5/8 in |
Details
Load Rating | 1,500 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Load Rating Range | 1,000 to 2,999 lb |
includes Spanner Bushing | No |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness Rating | Firm |
Tread Shape | Standard |
Wheel Core Material | Iron |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Color | 0 |
Wheel/Tread Hardness | 95 Shore A |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 3200lb (EEF1-902P)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-SG2)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE1602NFX4)
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass / Aluminum Stepladders (07071)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 250 lb. (26Y369)
- Hamilton Caster Wheels