Shop All Polyurethane Wheels
Hamilton
Duaralast Wheel 6X2In W/ 1In Rb
Mfr # W-620-D-1
Zoro # G0611235
original price:
$88.70
17% off
new price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Load Rating 1,200 lb
- Hub Length 2 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-D-1
- Zoro # G0611235
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 1/4 in |
For Axle Size | 1 in |
Details
Load Rating | 1,200 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Core Material | Iron |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Hardness | 95 Shore A |
includes Spanner Bushing | No |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Color | 0 |
Tread Shape | Standard |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Ivory (GDR-60-F-NYN-PUS)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCG6)
- CAMPBELL CHAIN & FITTINGS #14 Single Steel Jack Chain, Zinc Plated, 100' per Carton (T0801424N)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122448SL-Y)
- HAMILTON Duralast Wheel 5X2 1/2Rb (W-520-D-1/2)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Del - White (W-615-AZ-5/8)
- HAMILTON Poly-Tech Wheel 3-1/2X1-3/8 1/2Bb (W-35-NF-1/2)
- HAMILTON Unilast Wheel, 6X2, 1/2 Ball Brg (W-620-UYB-1/2)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- Hamilton Polyurethane Wheels