Shop All Plastic Wheels
Hamilton
Duaralast Wheel 6X2.5In W/ 3/4In Pbb
Mfr # W-625-DB-3/4
Zoro # G0990827
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 1/2 in
- Load Rating 1,600 lb
- Hub Length 3 1/2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-625-DB-3/4
- Zoro # G0990827
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Hub Length | 3 1/2 in |
For Axle Size | 3/4 in |
Details
Load Rating | 1,600 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Hardness | 95 Shore A |
includes Spanner Bushing | Yes |
Wheel/Tread Color | 0 |
Tread Shape | Standard |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Bearing Type | Precision Ball |
Wheel Core Material | Iron |
Wheel/Tread Material | Polyurethane |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,600 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 24IN X 2IN AXLE STRAP W/D-RING, PREMIUM, W/PROTECTIVE SLEEVE, 3,333 LB (4226)
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2TAF5)
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XP82)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- CASTERHQ White Nylon Wheel 4"x1-1/4", 350 LBS Capacity (CB-NY414)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZG3)
- Hamilton Caster Wheels