Shop All Plate Casters
Hamilton
Dual Whl Cstr, Polyurethan, 6 in., 2000 lb.
Mfr # S-HS2-6DB
Zoro # G0305934
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS2-6DB
- Zoro # G0305934
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-3/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 7 3/4 in |
Description
Swivel, Easy-Turn Standard Plate Caster, Load Rating 2400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- BIL-JAX Canopy Top Weather Protection - #6 (0071-021)
- RAYMOND Raymond GWK-102TF-LW 102TF Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-102TF-LW)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB-4SL-FB)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DB)
- HAMILTON Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake (S-CH-10PH-FB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5NYB)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in., 2900 lb (S-CH-13PH)
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- Hamilton Casters