Shop All Plate Casters
Hamilton
Dual Wheel Swivl Pneumatic Castrs, 16 in.
Mfr # S-72166-PR
Zoro # G2169194
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Pneumatic
- Load Rating 2440 lb
- Number of Wheels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-72166-PR
- Zoro # G2169194
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 18-3/4" |
Wheel Dia. | 16 in |
Wheel Width | 4 7/8 in |
Tire Rim Dia. | 8 in |
Mounting Bolt Dia. | 1/2 in |
Hub Width | 4-3/4" |
Plate Size | 6-1/8" x 7-1/2" |
Mounting Plate Size | 6-1/8 in x 7-1/2 in |
Mounting Height | 18 3/4 in |
Description
Easy-Turn Plate Caster with Pneumatic Wheels, Load Rating Range 1000 to 2999 lb, Load Rating 2440 lb, Tread Sawtooth, Wheel Dia. 16 in, Wheel Width 4 7/8 in, Inside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Outside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 8 in, Frame Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Sling Shackle, Screw Pin, 1-1/4" Pin Dia (1020602)
- BAUER LADDER 2 ft Fiberglass Stepladder (30402)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- TRI-ARC Rolling Ladder, All-Terrain, 11-Step (KDRF111166)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Blu (R-WHS-4UYSB)
- HAMILTON Rigid Caster 52 5X2 Duralast (R-525-DB)
- HAMILTON Plte Caster, Rgd, Cast Iron, 4 in, 1000 lb, B (R-WH-4MB)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 17,000 lb (S-MD-84FST-4SL)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S3504-PNB-BSL)
- Hamilton Plate Casters